Menu Search
CORNING CABLE SYSTEMS #002T88-31180-29

Cable, Distribution; 900um; 50um OM3; 2 Fiber; 5.0mm OD

SKU # 47008650113 Manufacturer Series: MIC
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Distribution Cable
Construction: Tight Buffer, 900 um
Fiber Type: Multimode 50um OM3
Jacket Flame Rating: OFNP FT6
Jacket Material: Flame Retardant
Jacket Color: Aqua
Fiber Count: 2
OD - Metric: 5.00 mm
OD - Imperial: 0.200 in

Additional Info: Plenum, Fiber Code: T, Temperature Rating: 0 To 70 deg C (32 To 158 deg F)