Menu Search
CORNING CABLE SYSTEMS #008T81-31131-24

Cable, Distribution; 900um; 50um OM2; 8 Fiber; 5.55mm OD

SKU # 47008650064 Manufacturer Series: MIC
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Distribution Cable
Construction: Tight Buffer, 900 um
Fiber Type: Multimode 50um OM2
Jacket Flame Rating: OFNR FT4
Jacket Material: Flame Retardant
Jacket Color: Orange
Fiber Count: 8
OD - Metric: 5.55 mm
OD - Imperial: 0.220 in

Additional Info: Riser, Fiber Code: T, Temperature Rating: -20 To 70 deg C (-4 To 158 deg F)