Menu Search
Fiber Optic Indoor Cable Cable, Distribution; 900um; 50um OM2; 2 Fiber; 4.3mm OD
CORNING CABLE SYSTEMS #002T81-31131-24

Cable, Distribution; 900um; 50um OM2; 2 Fiber; 4.3mm OD

SKU # 47008650081 Manufacturer Series: MIC
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Distribution Cable
Construction: Tight Buffer, 900 um
Fiber Type: Multimode 50um OM2
Jacket Flame Rating: OFNR FT4
Jacket Material: Flame Retardant
Jacket Color: Orange
Fiber Count: 2
OD - Metric: 4.30 mm
OD - Imperial: 0.170 in

Additional Info: Riser, Fiber Code: T, Temperature Rating: -20 To 70 deg C (-4 To 158 deg F)