Menu Search
Fiber Optic Indoor Cable Cable, Distribution; 50um OM2/OM3/OM4/OM4+; 72 Fiber; 18.6mm OD
CORNING CABLE SYSTEMS #072T88-A9911-29

Cable, Distribution; 50um OM2/OM3/OM4/OM4+; 72 Fiber; 18.6mm OD

SKU # 47008696269 Manufacturer Series: MIC
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Distribution Cable
Construction: Tight Buffer, 900 um
Fiber Type: Multimode 50um OM2/OM3/OM4/OM4+
Jacket Flame Rating: OFNP FT6
Jacket Material: Flame Retardant
Jacket Color: Green
Fiber Count: 72
OD - Metric: 18.60 mm
OD - Imperial: 0.730 in

Additional Info: Plenum, Fiber Code: T, Temperature Rating: 0 To 70 deg C (32 To 158 deg F)