Menu Search
Fiber Optic Indoor Cable Cable, Distribution; 50um OM2/OM3/OM4/OM4+; 36 Fiber; 14.8mm OD

CORNING CABLE SYSTEMS #036TC8-14131-20

Cable, Distribution; 50um OM2/OM3/OM4/OM4+; 36 Fiber; 14.8mm OD

SKU #47008650272
Manufacturer Series: MIC
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Distribution Cable
Construction: Tight Buffer, 900 um
Fiber Type: Multimode 50um OM2/OM3/OM4/OM4+
Jacket Flame Rating: OFNP FT6
Jacket Material: Flame Retardant
Fiber Count: 36
OD - Metric: 14.80 mm
OD - Imperial: 0.580 in

Additional Info: Plenum, Fiber Code: T, Temperature Rating: 0 To 70 deg C (32 To 158 deg F)