Menu Search
CORNING CABLE SYSTEMS #006T88-31190-D3

Armored Cable, Multimode, (OM4) Fiber, 6 Fiber Count

SKU # 47008699851 Manufacturer Series: MIC
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Armored Cable
Application: Indoor
Cable Type: Tight Buffered
Transmission Mode: Multimode
Fiber Type: OM4
Jacket Flame Rating: OFNP
Jacket Color: Turquoise
Fiber Count: 6
Outside Diameter: 0.41 in. (10.5mm)
Armored: Yes
Armor Type: Dielectric
Construction: 50 um Tight Buffered

CRN 006T88-31190-D3