Menu Search
COMMSCOPE #700010176

Fiber Optic Cable, OptiSPEED Multimode, 62.5 um (OM1) Fiber

SKU # 88410486405
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Indoor Distribution Fiber Optic Cable
Construction: Tight Buffer, 900 um
Fiber Type: OptiSPEED Multimode, 62.5 um (OM1)
Jacket Flame Rating: OFNR
Jacket Color: Orange
Fiber Count: 6
OD - Metric: 5.04 mm
OD - Imperial: 0.200 in.
Armor: Non-Armored