COMMSCOPE #760127845

Distribution Cable 72 Fiber Singlemode (G.652.D, G.657.A1) Yellow

SKU: 88410496068
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Distribution Cable
Construction: Gel-Free
Fiber Type: Singlemode (G.652.D, G.657.A1)
Jacket Flame Rating: OFCP (ETL) and c(ETL)
Jacket Color: Yellow
Fiber Count: 72
OD - Metric: 26.80 mm
OD - Imperial: 1.06 in.
Armor: Interlocking Aluminum
Manufacturer Series: FiberGuard
CommScope is FiberGuard Interlocking Armored Cable offers outstanding mechanical protection for sensitive cables combined with excellent flexibility and reduces the potential of data transmission loss or failures caused by accidental cut through, crushing, mechanical vibration and rub through damage via adjacent cables or other objects.
Additional Info: Plenum, Temperature Rating: -20 To 70 deg C