COMMSCOPE #760127282

Distribution Cable 6 Fiber Multimode, 62.5 um (OM1) Orange

SKU: 88410495821
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Distribution Cable
Construction: Gel-Free
Fiber Type: Multimode, 62.5 um (OM1)
Jacket Flame Rating: OFCR (ETL) and c(ETL)
Jacket Color: Orange
Fiber Count: 6
OD - Metric: 12.80 mm
OD - Imperial: 0.500 in.
Armor: Interlocking Aluminum
Manufacturer Series: OptiSPEED
Commscope's FiberGuard interlocking armored cable offers outstanding mechanical protection for sensitive cables combined with excellent flexibility and reduces the potential of data transmission loss/failures caused by accidental cut through, crushing, mechanical vibration and rub through damage via adjacent cables or other objects.
Additional Info: Single-Unit Construction, Riser, Temperature Rating: -20 To 70 deg C