COMMSCOPE #760127837

Distribution Cable 48 Fiber Singlemode Yellow

SKU: 88410496069
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Distribution Cable
Construction: Gel-Free
Fiber Type: Singlemode
Jacket Flame Rating: OFCP (ETL) and c(ETL)
Jacket Color: Yellow
Fiber Count: 48
OD - Metric: 23.00 mm
OD - Imperial: 0.910 in
Armor: Armored
Manufacturer Series: FiberGuard
Fiber Optic Indoor Cable: Type - Distribution Cable; Construction - Gel-Free; Fiber Type - Singlemode; Jacket Flame Rating - OFCP (ETL) and c(ETL); Jacket Color - Yellow; Fiber Count - 48; OD - Metric - 23.00 mm; OD - Imperial - 0.910 in; Armor - Armored; Additional Information - Plenum, Temperature Rating: -20 To 70 deg C; Manufacturer Series - FiberGuard
Additional Info: Plenum, Temperature Rating: -20 To 70 deg C