Menu Search
Fiber Optic Indoor Cable Distribution Cable 48 Fiber Multimode, 62.5 um (OM1) Orange

COMMSCOPE #760124834

OptiSPEED Distribution Cable 48 Fiber Multimode, 62.5 um (OM1) Orange

SKU #88410498175
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Distribution Cable
Construction: Gel-Free
Fiber Type: Multimode, 62.5 um (OM1)
Jacket Flame Rating: OFNP (ETL) and c(ETL)
Jacket Color: Orange
Fiber Count: 48
OD - Metric: 14.91 mm
OD - Imperial: 0.590 in.
Armor: Non-Armored

Fiber Optic Indoor Cable: Type - Distribution Cable; Construction - Gel-Free; Fiber Type - Multimode, 62.5 um (OM1); Jacket Flame Rating - OFNP (ETL) and c(ETL); Jacket Color - Orange; Fiber Count - 48; OD - Metric - 14.91 mm; OD - Imperial - 0.590 in.; Armor - Non-Armored; Additional Information - Multi-Unit Construction, Plenum, Temperature Rating: -20 To 70 deg C, With 12 Fiber Subunits; Manufacturer Series - OptiSPEED

Additional Info: Multi-Unit Construction, Plenum, Temperature Rating: -20 To 70 deg C, With 12 Fiber Subunits