COMMSCOPE #760127910

Distribution Cable 24 Fiber Multimode, 50 um Aqua

SKU: 88410496099
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Distribution Cable
Construction: Gel-Free
Fiber Type: Multimode 50um
Jacket Flame Rating: OFCP (ETL) and c(ETL)
Jacket Color: Aqua
Fiber Count: 24
OD - Metric: 15.40 mm
OD - Imperial: 0.610 in
Armor: Armored
Manufacturer Series: FiberGuard
Fiber Optic Indoor Cable: Type - Distribution Cable; Construction - Gel-Free; Fiber Type - Multimode, 50 um; Jacket Flame Rating - OFCP (ETL) and c(ETL); Jacket Color - Aqua; Fiber Count - 24; OD - Metric - 15.40 mm; OD - Imperial - 0.610 in; Armor - Armored; Additional Information - Plenum, OM4 Type, Temperature Rating: -20 To 70 deg C; Manufacturer Series - FiberGuard
Additional Info: Plenum, OM4 Type, Temperature Rating: -20 To 70 deg C