Menu Search

COMMSCOPE #760004408

TeraSPEED Distribution Cable 2 Fiber Singlemode Yellow

SKU: 88410490130
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Distribution Cable
Construction: Tight Buffer, 900 um
Fiber Type: Singlemode
Jacket Flame Rating: OFNR FT4
Jacket Material: PVC
Jacket Color: Yellow
Fiber Count: 2
OD - Metric: 4.10 mm
OD - Imperial: 0.160 in
Description
Fiber Optic Indoor Cable: Type - Distribution Cable; Construction - Tight Buffer, 900 um; Fiber Type - Singlemode; Jacket Flame Rating - OFNR FT4; Jacket Material - PVC; Jacket Color - Yellow; Fiber Count - 2; OD - Metric - 4.10 mm; OD - Imperial - 0.160 in; Additional Information - Single-unit Construction; Manufacturer Series - TeraSPEED
Additional Info: Single-unit Construction