Menu Search
COMMSCOPE #760127340

Fiberguard Cable, Distribution; Gel-Free; Singlemode; 48 Fiber; 23.0mm OD

SKU # 88410496077
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Distribution Cable
Construction: Gel-Free
Fiber Type: Singlemode
Jacket Flame Rating: OFCR (ETL) and c(ETL)
Jacket Color: Yellow
Fiber Count: 48
OD - Metric: 23.00 mm
OD - Imperial: 0.910 in
Armor: Armored

Additional Info: Riser, Temperature Rating: -20 To 70 deg C