You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, Dec 7th. Intermittent outages may occur from 7 a.m. EST to 10 a.m. EST

Menu Search
COMMSCOPE #760127514

Fiberguard Cable, Distribution; Gel-Free; Multimode 50um; 12 Fiber; 12.8mm OD

SKU # 88410492989
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Distribution Cable
Application: Indoor
Transmission Mode: Multimode
Jacket Flame Rating: OFCR (ETL) and c(ETL)
Jacket Color: Aqua
Fiber Count: 12
Speed: 50um
Outside Diameter: 0.5 in. (12.8mm)
Armored: Yes
Water Blocking: Gel-free
Construction: Gel-Free

Additional Info: Riser, OM4 Type, Temperature Rating: -20 To 70 deg C