Menu Search
Search
COMMSCOPE #760125138

OptiSPEED Cable, Distribution; Gel-Free; 62.5um OM1; 48 Fiber; 23.0mm OD

SKU # 88410496243
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Distribution Cable
Application: Indoor
Transmission Mode: Multimode
Fiber Type: OM1
Jacket Flame Rating: OFCR (ETL) and c(ETL)
Jacket Color: Orange
Fiber Count: 48
Speed: 62.5um
Outside Diameter: 0.91 in. (23mm)
Armored: Yes
Armor Type: Interlocking Aluminum
Water Blocking: Gel-free
Construction: Gel-Free

Additional Info: Multi-Unit Construction, Riser, Temperature Rating: -20 To 70 deg C, With 12 Fiber Subunits