Menu Search
Fiber Optic Indoor Cable Cable, Distribution; Gel-Free; 62.5um OM1; 36 Fiber; 23.0mm OD

COMMSCOPE #760125120

OptiSPEED Cable, Distribution; Gel-Free; 62.5um OM1; 36 Fiber; 23.0mm OD

SKU #88410496244
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Distribution Cable
Construction: Gel-Free
Fiber Type: Multimode, 62.5 um (OM1)
Jacket Flame Rating: OFCR (ETL) and c(ETL)
Jacket Color: Orange
Fiber Count: 36
OD - Metric: 23.00 mm
OD - Imperial: 0.910 in.
Armor: Interlocking Aluminum

Additional Info: SingleĀ­Unit Construction, Riser, Temperature Rating: -20 To 70 deg C, With 12 Fiber Subunits