Menu Search
COMMSCOPE #760008516

LazrSPEED Cable, Distribution; Gel-Free; 50um OM3; 8 Fiber; 5.42mm OD

SKU # 88410489225 Manufacturer Series: 300
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Distribution Cable
Application: Indoor
Transmission Mode: Multimode
Fiber Type: OM3
Jacket Flame Rating: OFNR (ETL) and c(ETL)
Jacket Color: Aqua
Fiber Count: 8
Speed: 50um
Outside Diameter: 0.21 in. (5.42mm)
Armored: No
Water Blocking: Gel-free
Construction: Gel-Free

Additional Info: Temperature Rating: -20 to 70 deg C