Menu Search
COMMSCOPE #760127381

LazrSPEED Cable, Distribution; 900um; 50um OM3; 24 Fiber; 15.4mm OD

SKU # 88410439627 Manufacturer Series: 300
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Distribution Cable
Construction: Tight Buffer, 900 um
Fiber Type: Multimode 50um OM3
Jacket Flame Rating: OFCR
Jacket Color: Aqua
Fiber Count: 24
OD - Metric: 15.40 mm
OD - Imperial: .61 in
Armor: Interlocking aluminum

Additional Info: Single-unit Construction; Riser