Menu Search
Fiber Optic Indoor Cable Distribution Cable 6 Fiber Multimode, 50/125 um (OM2) Orange

BERK-TEK #PDP006LB3010/75

Distribution Cable 6 Fiber Multimode, 50/125 um (OM2) Orange

SKU #47008800333
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Distribution Cable
Construction: Tight Buffer
Fiber Type: Multimode 50/125um OM2
Jacket Flame Rating: OFNP
Jacket Material: Polymer
Jacket Color: Orange
Fiber Count: 6
OD - Metric: 4.60 mm
OD - Imperial: 0.180 in

Fiber Optic Indoor Cable: Type - Distribution Cable; Construction - Tight Buffer; Fiber Type - Multimode, 50/125 um (OM2); Jacket Flame Rating - OFNP; Jacket Material - Polymer; Jacket Color - Orange; Fiber Count - 6; OD - Metric - 4.60 mm; OD - Imperial - 0.180 in; Additional Information - Plenum, Temperature Rating: -20 To 75 deg C (-4 To 167 deg F)

Additional Info: Plenum, Temperature Rating: -20 To 75 deg C (-4 To 167 deg F)