Menu Search
Fiber Optic Indoor Cable Cable, Distribution; 900um; 50um OM3; 12 Fiber; 5.3mm OD
BERK-TEK #PDP012EB3010/25

Cable, Distribution; 900um; 50um OM3; 12 Fiber; 5.3mm OD

SKU # 47008800339
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Distribution Cable
Construction: Tight Buffer
Fiber Type: Multimode 50um OM3
Jacket Flame Rating: OFNP
Jacket Material: Polymer
Jacket Color: Aqua
Fiber Count: 12
OD - Metric: 5.30 mm
OD - Imperial: 0.210 in

Additional Info: Plenum, Temperature Rating: -20 To 75 deg C (-4 To 167 deg F)