Menu Search
BELDEN #FI3D006A9

Fiber Optic Cable, Multimode, 50/125 um (OM3) Fiber

SKU # 61282536832
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Indoor Distribution Fiber Optic Cable
Application: Indoor
Cable Type: Tight Buffered
Transmission Mode: Multimode
Fiber Type: OM3
Jacket Flame Rating: OFNP FT6
Jacket Material: PVC
Jacket Color: Aqua
Fiber Count: 6
Speed: 50/125um
Outside Diameter: 0.51 in. (13mm)
Armored: Yes
Armor Type: Interlocking Aluminum
Construction: Tight Buffer, 900 um