Menu Search
BELDEN #B96915

FiberExpress Cable, Interconnect; 900um; 62.5um OM1; 2 Fiber; 2.9 x 5.79mm OD

SKU # 61282528032
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Interconnect Cable
Construction: Tight Buffer
Fiber Type: Multimode, 62.5 um (OM1)
Jacket Flame Rating: OFNR FT4
Jacket Material: PVC
Jacket Color: Orange
Fiber Count: 2
OD - Metric: 2.90 x 5.79 mm
OD - Imperial: 0.114 x 0.228 in.
Armor: Non-Armored

Interconnect Cables are designed for low fiber count premises environments. They are small and very flexible, making them ideal for confined spaces. Their aesthetic appearance makes these cables suitable for use in open office environments. Available in 1

Additional Info: Riser, Operating Temperature Range: 0 to 70 deg C