Menu Search
BELDEN #B9W616

FiberExpress Cable, Distribution; Plenum, 900um; Singlemode (OS2); 48 Fiber; 15.49mm OD

SKU # 61282527970
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Distribution Cable
Construction: Tight Buffered Plenum
Fiber Type: Singlemode (OS2)
Jacket Flame Rating: OFNP FT6
Jacket Material: PVC
Jacket Color: Yellow
Fiber Count: 48
OD - Metric: 15.49 mm
OD - Imperial: 0.610 in.

FiberExpress optical fiber distribution cables are designed for low to high fiber count in-building installations. They offer a high degree of flexibility for backbone and horizontal applications.

Additional Info: Temperature Rating: 0 To 70 deg C