Menu Search
Fiber Optic Indoor Cable Cable, Distribution; 900um; 62.5um OM1; 6 Fiber; 4.31mm OD
BELDEN #B9B045

FiberExpress Cable, Distribution; 900um; 62.5um OM1; 6 Fiber; 4.31mm OD

SKU # 61282527268
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Distribution Cable
Construction: Tight Buffered Plenum
Fiber Type: Multimode, 62.5 um (OM1)
Jacket Flame Rating: OFNP FT6
Jacket Material: PVC
Jacket Color: Orange
Fiber Count: 6
OD - Metric: 4.31 mm
OD - Imperial: 0.169 in.

FiberExpress optical fiber distribution cables are designed for low to high fiber count in-building installations. They offer a high degree of flexibility for backbone and horizontal applications.

Additional Info: Temperature Rating: -20 To 70 deg C