Menu Search
Fiber Optic Enclosures Wall-Mountable Splice Housing Rack 19 in, Rack 23 in Mount 5.2 in H x 17.0 in W x 11.0 in D
CORNING CABLE SYSTEMS #FDC-005

Wall-Mountable Splice Housing Rack 19 in, Rack 23 in Mount 5.2 in H x 17.0 in W x 11.0 in D

SKU # 47008600273 Manufacturer Series: FDC
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Wall-Mountable Splice Housing
Size: HxWxD: 5.2 x 17 x 11 in.
Mounting: Rack 19 in., Rack 23 in.

Additional Info: Accepts 4 Connector Panels or Modules and 2 Category 2R, 2S, 2M Splice Trays, Application: Central Office, Carrier Networks, Enterprise Networks