Menu Search
Fiber Optic Enclosures Fiber Express Bar Housing Rack 19-in, Rack 23-in Mount 2RU
CORNING CABLE SYSTEMS #PCH-02U

Fiber Express Bar Housing Rack 19-in, Rack 23-in Mount 2RU

SKU # 47008600116 Manufacturer Series: Pretium
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Connector Housing
Size: 2RU
Mounting: Rack 19 in., Rack 23 in.
Color: Gray

Additional Info: Application: Enterprise Networks, Data Center, Holds 4 CCH Connector Panels