Menu Search
Search
HUBBELL #FASTMPB12

OptiChannel Fiber Optic Adapter ST - ST

SKU # 66262080076
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fiber Optic Adapter
Side A: ST
Side B: ST
Mounting: Snap
Fiber Type: Multimode Singlemode
Material: Phosphor Bronze Sleeve
Material Color: Black

Fiber Optic Couplings-Adapters: Type - Fiber Optic Adapter ; Side A - ST; Side B - ST; Mounting - Snap; Fiber Type - Multimode/Singlemode; Material - Phosphor Bronze Sleeve; Material Color - Black; Manufacturer Series - Optichannel