Menu Search
Fiber Optic Couplings-Adapters Fiber Adapter SC Simplex - SC Simplex

HUBBELL #FASCSAC6

OptiChannel Fiber Adapter SC Simplex - SC Simplex

SKU #66262085579
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Fiber Adapter
Side A: SC Simplex
Side B: SC Simplex
Mounting: Snap-Mount
Fiber Type: Multimode Singlemode
Material: Zirconia Ceramic Sleeve
Material Color: Green

Fiber Optic Couplings-Adapters: Type - Fiber Adapter; Side A - SC Simplex; Side B - SC Simplex; Mounting - Snap-Mount; Fiber Type - Multimode/Singlemode; Material - Zirconia Ceramic Sleeve; Material Color - Green; Manufacturer Series - Optichannel