Fiber Optic Adapter Keyed LC Duplex - Keyed LC Duplex

SKU: 47008602359
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Fiber Optic Adapter
Side A: Keyed LC Duplex
Side B: Keyed LC Duplex
Mounting: Panel
Installation: Flanged
Fiber Type: Multimode Singlemode
Material: Ceramic Sleeve
Material Color: Green
Fiber Optic Couplings-Adapters: Type - Fiber Optic Adapter ; Side A - Keyed LC Duplex; Side B - Keyed LC Duplex; Mounting - Panel; Installation - Flanged; Fiber Type - Multimode/Singlemode; Material - Ceramic Sleeve; Material Color - Green; Additional Information - Type: OM4+/OM4/OM3/OM2/OM1/OS2
Additional Info: Type: OM4+/OM4/OM3/OM2/OM1/OS2