Menu Search
COMMSCOPE #760000638

Fiber Adapter ST Type - ST Type

SKU # 88410415831 Manufacturer Series: TeraSPEED, LazrSPEED, OptiSPEED
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fiber Adapter
Side A: ST Type
Side B: ST Type
Mounting: Panel
Installation: Threaded
Fiber Type: Multimode Singlemode
Material: Zirconia Ceramic Sleeve
Material Color: Silver

Fiber Optic Couplings-Adapters: Type - Fiber Adapter; Side A - ST Type; Side B - ST Type; Mounting - Panel; Installation - Threaded; Fiber Type - Multimode/Singlemode; Material - Zirconia Ceramic Sleeve; Material Color - Silver; Additional Information - With Circular Mounting Nut; Manufacturer Series - TeraSPEED, LazrSPEED, OptiSPEED

Additional Info: With Circular Mounting Nut