COMMSCOPE #9703200/00

Fiber Adapter Mounting Module, ST Simplex Side A, ST Simplex Side B, Gray

SKU: 88410480483
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Fiber Adapter
Side A: ST Simplex
Side B: ST Simplex
Material Color: Gray
Manufacturer Series: Uniprise
Description
All UNFA adapter modules are designed for fiber optic applications that are either stand-alone fiber or fiber/copper systems. UNFA adapter modules are designed to work in new installations or retrofit upgrades.
Additional Info: Adapter Mounting Module