Menu Search
Fiber Optic Couplings-Adapters Fiber Adapter ST Type - ST Type
AFOP #740-0041-001-B

Fiber Adapter ST Type - ST Type

SKU # 47010898950 Manufacturer Series: 720
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Fiber Adapter
Side A: ST Type
Side B: ST Type
Installation: Threaded
Fiber Type: Multimode Singlemode
Material: Ceramic Sleeve
Material Color: Black

Fiber Optic Couplings-Adapters: Type - Fiber Adapter; Side A - ST Type; Side B - ST Type; Installation - Threaded; Fiber Type - Multimode/Singlemode; Material - Ceramic Sleeve; Material Color - Black; Additional Information - 3 mm Ribbed Boot; Manufacturer Series - 720

Additional Info: 3 mm Ribbed Boot