Menu Search
Fiber Optic - Copper Media Testers Ethernet Network Tester Kit, Connectivity, Copper, Fiber Networks

FLUKE #1T-3000-MOD

OneTouch Ethernet Network Tester Kit, Connectivity, Copper, Fiber Networks

SKU #75408298873
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Tester Type: Ethernet Network Tester Kit
Application: Copper, Fiber Networks
Detects: Connectivity
Reports: AutoTest, Wired Analysis, Wi-Fi Analysis or VoIP
Contents: (1) Module And Test Frame, (1)Frame Carry Strap, (1) Ac Adapter And Line Cord, (1) Wiremap Adapter No.1, (1) Rj45 Coupler, (1) Accessories Pouch, (1) Carrying Case, (1) Getting Started Guide, (1) Resource Cd With User Manual

Fiber Optic - Copper Media Testers: Tester Type - Ethernet Network Tester Kit; Application - Copper, Fiber Networks; Detects - Connectivity; Reports - AutoTest, Wired Analysis, Wi-Fi Analysis or VoIP; Contents - (1) Module And Test Frame, (1)Frame Carry Strap, (1) Ac Adapter And Line Cord, (1) Wiremap Adapter No.1, (1) Rj45 Coupler, (1) Accessories Pouch, (1) Carrying Case, (1) Getting Started Guide, (1) Resource Cd With User Manual; Manufacturer Series - OneTouch