FLUKE #MS2-FTK

Copper-Fiber Technician's Kit, Faults/Connectivity, LCD, For Copper/Fiber

SKU: 75408206888
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Tester Type: Basic Technician Kit
Application: Copper, Fiber
Detects: Faults, Connectivity
Display: LCD, w/Backlight
Dimensions: 3.00" x 6.40" x 1.40"
Contents: MicroScanner (MS2-100) and SimpliFiber Pro (FTK1000) Fiber Test Kit
Manufacturer Series: MicroScanner2
Description
Fiber Optic - Copper Media Testers: Tester Type - Basic Technician Kit; Application - Copper, Fiber; Detects - Faults, Connectivity; Display - LCD, w/Backlight; Dimensions - 3.00" x 6.40" x 1.40"; Contents - MicroScanner (MS2-100) and SimpliFiber Pro (FTK1000) Fiber Test Kit; Manufacturer Series - MicroScanner2