Menu Search
Search
TE CONNECTIVITY #5502580-2

ST Type Connector Ceramic Singlemode 125 um

SKU # 40310056960 Manufacturer Series: AMP
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: ST Type
Fiber Type: Singlemode 125 um
Cable Construction: 250 um/900 um, 3.0 mm Jacketed
Ferrule: Ceramic
Installation: Epoxy
Color: Yellow Boot

Additional Info: Body: Nickel Plated Brass. Coupling: Zinc Bayonet. Length: 47.25mm. Qty: 200