You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
TE CONNECTIVITY #5492643-1

SC Simplex Connector Ceramic Multimode 62.5/125 um

SKU # 40310056886 Manufacturer Series: AMP
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: SC Simplex
Fiber Type: Multimode 62.5/125um
Cable Construction: 900 um Bare Buffer, 3.0 mm Jacketed
Ferrule: Ceramic
Installation: Crimp-On
Color: Beige Housing, Beige Boot

Connectors: Connector Type - SC Simplex; Fiber Type - Multimode 62.5/125 um; Cable Construction - 900 um Bare Buffer, 3.0 mm Jacketed; Ferrule - Ceramic; Installation - Crimp On; Color - Beige Housing, Beige Boot; Additional Information - Fiber Series: OM1; Manufacturer Series - AMP

Additional Info: Fiber Series: OM1