Menu Search
SUMITOMO ELECTRIC USA #LYNX2-LCUPCSM-2.0

Lynx2 Splice-On Connector, Single Mode, 2 mm Jacketed, Blue

SKU # 40024298999 Manufacturer Series: PLUS CustomFit
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: LC Type
Fiber Type: Singlemode
Cable Construction: 2.0 mm Jacketed
Color: Blue

Fiber Optic Connectors: Connector Type - LC Type; Fiber Type - Single Mode; Cable Construction - 2.0 mm Jacketed; Color - Blue; Additional Information - Return Loss: Less Than -55 dB, Operating Temperature: -40 - 75 deg C ; Manufacturer Series - Lynx2-PLUS CustomFit

Additional Info: Return Loss: Less Than -55 dB, Operating Temperature: -40 - 75 deg C