Menu Search
Fiber Optic Connectors Splice-On Connector, Multimode 50um Laser-Optimized, 2 mm Jacketed, Aqua
SUMITOMO ELECTRIC USA #LYNX2-LCPCM510G-2.0

Lynx2 Splice-On Connector, Multimode 50um Laser-Optimized, 2 mm Jacketed, Aqua

SKU # 40024299000 Manufacturer Series: PLUS CustomFit
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Connector Type: LC Type
Fiber Type: Multimode 50um Laser-Optimized
Cable Construction: 2.0 mm Jacketed
Installation: Adhesives, Hand Polishing nor Matching Gel
Color: Aqua

Fiber Optic Connectors: Connector Type - LC Type; Fiber Type - Multimode 50 um Laser-Optimized; Cable Construction - 2.0 mm Jacketed; Installation - Adhesives, Hand Polishing nor Matching Gel; Color - Aqua; Additional Information - Return Loss: Less Than -30dB, Operating Temperature: -40 - 75 deg C ; Manufacturer Series - Lynx2-PLUS CustomFit

Additional Info: Return Loss: Less Than -30dB, Operating Temperature: -40 - 75 deg C