PANDUIT #FSCMCXAQ

SC Simplex Connector Polymer Multimode 50 um OM3/OM4

SKU: 07498321457
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Connector Type: SC Simplex
Fiber Type: Multimode 50um OM3/OM4
Cable Construction: 900 um Bare Buffer, 3.0 mm Jacketed
Ferrule: Polymer
Installation: Cam
Color: Aqua
Manufacturer Series: SC OptiCam 10Gig
Description
Connectors: Connector Type - SC Simplex; Fiber Type - Multimode 50 um OM3/OM4; Cable Construction - 900 um Bare Buffer, 3.0 mm Jacketed; Ferrule - Polymer; Installation - Cam; Color - Aqua; Additional Information - No Polishing Required; Manufacturer Series - SC OptiCam® 10Gig™
Additional Info: No Polishing Required