PANDUIT #FSTMABL

Optic Connector, Singlemode Fiber, 900 um Bare Buffer/3.0 mm Jacketed Cable, Zirconia Ferrule, Black

SKU: 07498385511
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Connector Type: ST Type
Fiber Type: Singlemode
Cable Construction: 900 um Bare Buffer, 3.0 mm Jacketed
Ferrule: Zirconia
Installation: Epoxy
Color: Black
Description
Fiber Optic Connectors: Connector Type - ST Type; Fiber Type - Singlemode; Cable Construction - 900 um Bare Buffer, 3.0 mm Jacketed; Ferrule - Zirconia; Installation - Epoxy; Color - Black; Additional Information - Field Polish. Anaerobic-cure Connector
Additional Info: Field Polish. Anaerobic-cure Connector