Menu Search
PANDUIT #FLCSMEI

LC Simplex Connector Zirconia Ceramic Multimode

SKU # 07498399316
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: LC Simplex
Fiber Type: Multimode
Cable Construction: 900 um Tight Buffer, 1.6 to 2.0 mm Jacketed
Ferrule: Zirconia Ceramic
Installation: Anaerobic Adhesive
Color: Electric Ivory

Fiber Optic Connectors: Connector Type - LC Simplex; Fiber Type - Multimode; Cable Construction - 900 um Tight Buffer, 1.6 to 2.0 mm Jacketed; Ferrule - Zirconia Ceramic; Installation - Anaerobic Adhesive; Color - Electric Ivory; Additional Information - Fiber Series: OM1/OM2/OM3, Termination: Field Polished

Additional Info: Fiber Series: OM1/OM2/OM3, Termination: Field Polished