PANDUIT #FLCSMCXTSB

OptiCamĀ® LC Simplex Connector Zirconia Ceramic Multimode 50/125 um

SKU: 07498322151
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Connector Type: LC Simplex
Fiber Type: Multimode 50/125um
Cable Construction: 1.6 to 2.0 mm Jacketed
Ferrule: Zirconia Ceramic
Installation: Cam
Color: Blue Steel
Description
Fiber Optic Connectors: Connector Type - LC Simplex; Fiber Type - Multimode 50/125 um; Cable Construction - 1.6 to 2.0 mm Jacketed; Ferrule - Zirconia Ceramic; Installation - Cam; Color - Blue Steel; Additional Information - Fiber Series: OM3/OM4; Manufacturer Series - OptiCam
Additional Info: Fiber Series: OM3/OM4