Menu Search
PANDUIT #FLCSMCXFDB

OptiCamĀ® LC Simplex Connector Zirconia Ceramic Multimode 50/125 um

SKU # 07498306684
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: LC Simplex
Fiber Type: Multimode 50/125um
Cable Construction: 900 um Buffer
Ferrule: Zirconia Ceramic
Installation: Cam
Color: Dark Blue

Additional Info: Boot Material: Thermoplastic Rubber