PANDUIT #FLCDSBU

LC Duplex Connector Zirconia Ceramic Singlemode 9/125 um

SKU: 07498399317
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Connector Type: LC Duplex
Fiber Type: Singlemode 9/125 um
Cable Construction: 1.6 to 2.0 mm Jacketed
Ferrule: Zirconia Ceramic
Color: Blue
Description
Fiber Optic Connectors: Connector Type - LC Duplex; Fiber Type - Singlemode 9/125 um; Cable Construction - 1.6 to 2.0 mm Jacketed; Ferrule - Zirconia Ceramic; Color - Blue; Additional Information - Termination: Field Polish
Additional Info: Termination: Field Polish