Menu Search

PANDUIT #FLCSMC6BLY

LC OptiCamĀ® Connector, Multimode 62.5 um Fiber, 900 um Bare Buffer Cable, Zirconia Ceramic Ferrule, Black

SKU: 07498304747
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Connector Type: LC Simplex
Fiber Type: Multimode 62.5um
Cable Construction: 900 um Bare Buffer
Ferrule: Zirconia
Installation: Cam
Color: Black
Description
Fiber Optic Connectors: Connector Type - LC Simplex; Fiber Type - Multimode 62.5 um; Cable Construction - 900 um Bare Buffer; Ferrule - Zirconia; Installation - Cam; Color - Black; Additional Information - No Polishing Required; Manufacturer Series - LC OptiCam
Additional Info: No Polishing Required