Menu Search

PANDUIT #FLCSMCXAQY

LC OptiCamĀ® Connector, Multimode 50 um OM3/OM4 Fiber, 900 um Bare Buffer Cable, Zirconia Ceramic Ferrule, Aqua

SKU: 07498304748
Manufacturer Series: 10Gig
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Connector Type: LC Simplex
Fiber Type: Multimode 50um OM3/OM4
Cable Construction: 900 um Bare Buffer
Ferrule: Zirconia
Installation: Cam
Color: Aqua
Description
Fiber Optic Connectors: Connector Type - LC Simplex; Fiber Type - Multimode 50 um OM3/OM4; Cable Construction - 900 um Bare Buffer; Ferrule - Zirconia; Installation - Cam; Color - Aqua; Additional Information - No Polishing Required, Termination: Cam Clamp; Manufacturer Series - LC OptiCam 10Gig
Additional Info: No Polishing Required, Termination: Cam Clamp