PANDUIT #FLCDMCXAQY

Connector, Multimode 50 um OM3/OM4 Fiber, 900 um Bare Buffer/1.6 or 3.0 mm Jacketed Cable, Aqua

SKU: 07498304742
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Connector Type: LC Duplex
Fiber Type: Multimode 50um OM3/OM4
Cable Construction: 900 um Bare Buffer, 1.6 or 3.0 mm Jacketed
Ferrule: Zirconia
Installation: Cam
Color: Aqua
Manufacturer Series: LC OptiCam 10Gig
Description
Fiber Optic Connectors: Connector Type - LC Duplex; Fiber Type - Multimode 50 um OM3/OM4; Cable Construction - 900 um Bare Buffer, 1.6 or 3.0 mm Jacketed; Ferrule - Zirconia; Installation - Cam; Color - Aqua; Additional Information - No Polishing Required, Termination: Cam Clamp; Manufacturer Series - LC OptiCam 10Gig
Additional Info: No Polishing Required, Termination: Cam Clamp