OPTICAL CABLE #FXC-ST5-6

ST Field Installable Connector Connector Multimode 50/125 um

SKU: 47003401910
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Connector Type: ST Field Installable Connector
Fiber Type: Multimode 50/125um
Cable Construction: 0.25 to 3.00 mm Jacketed
Color: Black
Manufacturer Series: Xpress
Description
Fiber Optic Connectors: Connector Type - ST Field Installable Connector; Fiber Type - Multimode 50/125 um; Cable Construction - 0.25 to 3.00 mm Jacketed; Color - Black; Additional Information - Operating Temperature: -40 to 75 Deg C; Manufacturer Series - Xpress
Additional Info: Operating Temperature: -40 to 75 Deg C