Menu Search
OPTICAL CABLE #FXC-SC8-6

Xpress SC Field Installable Connector Connector Singlemode

SKU # 47003401907
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: SC Field Installable Connector
Fiber Type: Singlemode
Cable Construction: 0.25 to 3.00 mm Jacketed
Color: Blue

Fiber Optic Connectors: Connector Type - SC Field Installable Connector; Fiber Type - Singlemode; Cable Construction - 0.25 to 3.00 mm Jacketed; Color - Blue; Additional Information - Operating Temperature: -40 to 75 Deg C; Manufacturer Series - Xpress

Additional Info: Operating Temperature: -40 to 75 Deg C